

€2.59/ pieceexcl. VAT
€3.13incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | GRS |
Diameter, hose connector | 10 mm |
Diameter, connection 2 | 6 mm |
Material | POM |