

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | WES |
Shape | Hose tail |
Material | PA |
External tube diameter of connection | 19 mm |
Nominal inner diameter 2 | M 24 |
Connection | Hose tail |
Connection 2 | External thread (Metric) |