NORMAPLAST

NORMAPLAST Cross piece Series: KS POM Hose tail 12mm

  • ERIKS:12987531
Image 1
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMAPLAST
Series
KS
Shape
Cross piece
Material
POM
External tube diameter of connection
12 mm
Connection
Hose tail