NORMA

NORMA Hose clamp Mini 9 stainless steel 8,5 x 9,5

  • ERIKS:10069799
Image 1
Save to list

€1.49/ pieceexcl. VAT

€1.80incl. VAT

Sold per: 100Min. order: 100

1452 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
Mini
Material
AISI 316
Clamping range
from 8.5 to 9.5 mm
Tape width
9 mm
Alternatives

€0.81/ pieceexcl. VAT

€0.98incl. VAT

534 In stock - Estimated delivery date 06/11/2026