NORMA

NORMA Hose clamp Mini 14 stainless steel 13,5 x 15

  • ERIKS:11534428
Image 1
Save to list

€1.49/ pieceexcl. VAT

€1.80incl. VAT

Sold per: 100Min. order: 100

1096 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
Mini
Material
AISI 316
Clamping range
from 13.5 to 15 mm
Tape width
9 mm