NORMA

NORMA Hose clamp Mini 12 stainless steel 11,5 x 13

  • ERIKS:11131221
Image 1
Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Sold per: 10Min. order: 10

3592 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
Mini
Material
AISI 316
Clamping range
from 11.5 to 13 mm
Tape width
9 mm
Alternatives

€0.84/ pieceexcl. VAT

€1.02incl. VAT

184 In stock - Estimated delivery date 10/11/2026