

€3.87/ pieceexcl. VAT
€4.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMA |
Series | ABA-Z |
Type | ABA-Z |
Material | AISI 316 |
Clamping range | from 8 to 14 mm |
Tape width | 9 mm |
€0.88/ pieceexcl. VAT
€1.06incl. VAT
437 In stock - Estimated delivery date 10/11/2026