NORMA

NORMA Hose clamp ABA-Z stainless steel 316 50 x 65

  • ERIKS:10016343
Image 1
Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 50 to 65 mm
Tape width
12 mm
Alternatives

€1.60/ pieceexcl. VAT

€1.94incl. VAT

492 In stock - Estimated delivery date 10/11/2026