NORMA

NORMA Hose clamp ABA-Z stainless steel 316 44 x 56

  • ERIKS:10016330
Image 1
Save to list
Not available in webshop
200 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 44 to 56 mm
Tape width
12 mm
Alternatives

€1.48/ pieceexcl. VAT

€1.79incl. VAT

170 In stock - Estimated delivery date 10/11/2026