NORMA

NORMA Hose clamp ABA-Z stainless steel 316 38 x 50

  • ERIKS:10016329
Image 1
Save to list

€6.42/ pieceexcl. VAT

€7.77incl. VAT

Sold per: 50Min. order: 50

199 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 38 to 50 mm
Tape width
12 mm
Alternatives

€1.40/ pieceexcl. VAT

€1.69incl. VAT

74 In stock - Estimated delivery date 10/11/2026