NORMA

NORMA Hose clamp ABA-Z stainless steel 316 26 x 38

  • ERIKS:10016232
Image 1
Save to list

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 26 to 38 mm
Tape width
12 mm
Alternatives

€1.29/ pieceexcl. VAT

€1.56incl. VAT

109 In stock - Estimated delivery date 10/11/2026