NORMA

NORMA Hose clamp ABA-Z stainless steel 316 15 x 24

  • ERIKS:10016344
Image 1
Save to list

€4.17/ pieceexcl. VAT

€5.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 15 to 24 mm
Tape width
12 mm
Alternatives

€1.15/ pieceexcl. VAT

€1.39incl. VAT

656 In stock - Estimated delivery date 10/11/2026