

€4.77/ pieceexcl. VAT
€5.77incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMA |
Series | ABA-Z |
Type | ABA-Z |
Material | AISI 316 |
Clamping range | from 13 to 20 mm |
Tape width | 9 mm |
€0.99/ pieceexcl. VAT
€1.20incl. VAT
767 In stock - Estimated delivery date 10/11/2026