

€6.60/ pieceexcl. VAT
€7.99incl. VAT
108 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMA |
Series | ABA-R |
Type | ABA-R |
Material | AISI 304 |
Clamping range | from 87 to 112 mm |
Tape width | 12 mm |
€1.45/ pieceexcl. VAT
€1.75incl. VAT
Sold per: 10Min. order: 10
524 In stock - Estimated delivery date 10/11/2026