

€3.72/ pieceexcl. VAT
€4.50incl. VAT
80 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMA |
Series | ABA-R |
Type | ABA-R |
Material | AISI 304 |
Clamping range | from 50 to 65 mm |
Tape width | 12 mm |
€1.15/ pieceexcl. VAT
€1.39incl. VAT
Sold per: 10Min. order: 10
758 In stock - Estimated delivery date 10/11/2026