





€458.58/ pieceexcl. VAT
€554.88incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORIS |
Series | 881 |
Type | 3883 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Manufacturer standard |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 120 mm |
Type of flow indicator | Vane |
Glass diameter | 63 mm |
Glass thickness | 10 mm |
Number of glasses | 2 |
Material glass | Borosilicate |
Material cover | 1.0619 |
Material cover gasket | Graphite |
Material flow indicator | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 280 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | 1" (25) |
Pressure class | PN16 |
L | 120 mm |
E | 48 mm |
F | 63 mm |
G | 10 mm |
Weight | 3.5 kg |