NORIS

NORIS Sight glass device Series: 881 Type: 3881 Cast iron/Soda lime Vane PN16 Internal thread (BSPP) 1/2" (15)

  • ERIKS:11815514
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast iron sight glass with threaded connection, pressure class PN16.
Save to list

€272.43/ pieceexcl. VAT

€329.64incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORIS
Series
881
Type
3881
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Manufacturer standard
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
100 mm
Type of flow indicator
Vane
Glass diameter
45 mm
Glass thickness
10 mm
Number of glasses
2
Material glass
Soda lime
Material cover
EN-JL1040
Material cover gasket
Graphite
Material flow indicator
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Maximum pressure difference at 20 °C
16 bar
DN
1/2" (15)
L
100 mm
E
32 mm
F
45 mm
G
10 mm
Weight
2.2 kg