





€602.65/ pieceexcl. VAT
€729.21incl. VAT
19 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORIS |
Series | 880 |
Type | 3884 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Surface protection | Manufacturer standard |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 160 mm |
Type of flow indicator | Driptube |
Glass diameter | 63 mm |
Glass thickness | 10 mm |
Number of glasses | 2 |
Material glass | Borosilicate |
Material cover | Stainless steel |
Material cover gasket | Graphite |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 280 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN25 |
A | 115 mm |
L | 160 mm |
E | 48 mm |
F | 63 mm |
G | 10 mm |
Weight | 6.5 kg |