NORIS

NORIS Sight glass device Series: 880 Type: 3884 Stainless steel/Borosilicate Driptube PN16 Flange DN100

  • ERIKS:13401899
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel sight glass with Flanged connection, pressure class PN16 or PN40.
Save to list

€2,950.35/ pieceexcl. VAT

€3,569.92incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORIS
Series
880
Type
3884
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Surface protection
Manufacturer standard
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
350 mm
Type of flow indicator
Driptube
Glass diameter
150 mm
Glass thickness
25 mm
Number of glasses
2
Material glass
Borosilicate
Material cover
Stainless steel
Material cover gasket
Graphite
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
280 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN100
A
220 mm
L
350 mm
E
125 mm
F
150 mm
G
25 mm
Weight
42 kg