NORIS

NORIS Sight glass device Series: 880 Type: 3882 Steel/Borosilicate Vane PN16 Flange DN40

  • ERIKS:13492351
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Carbon steel sight glass with flanged connection, pressure class PN16 or PN40.
Save to list

€823.65/ pieceexcl. VAT

€996.62incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORIS
Series
880
Type
3882
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Surface protection
Manufacturer standard
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
200 mm
Type of flow indicator
Vane
Glass diameter
80 mm
Glass thickness
12 mm
Number of glasses
2
Material glass
Borosilicate
Material cover
1.0619
Material cover gasket
Graphite
Material flow indicator
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
280 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN40
A
150 mm
L
200 mm
E
65 mm
F
80 mm
G
12 mm
Weight
11 kg