





4.846,00 €/ pieceexcl. VAT
5.863,66 €incl. VAT
Estimated delivery date - 22.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORIS |
Series | 880 |
Type | 3882 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Manufacturer standard |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 600 mm |
Type of flow indicator | Driptube |
Glass diameter | 200 mm |
Glass thickness | 30 mm |
Number of glasses | 2 |
Material glass | Borosilicate |
Material cover | 1.0619 |
Material cover gasket | Graphite |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 280 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN200 |
A | 340 mm |
L | 600 mm |
E | 175 mm |
F | 200 mm |
G | 30 mm |
Weight | 118 kg |