NORGREN

NORGREN veiligheidsklep 61B2/BU000 10-16bar

  • ERIKS:11586628
Image 1
▪ Protect compressed air systems from over-pressurization
▪ Simple, low cost 'Pop' type units for direct connection to pressure vessels and associated components
▪ Pre-set and tamper resistant relief valves protected from ingress
Save to list

€82.65/ pieceexcl. VAT

€100.01incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
61B2
Port thread type
BSPT (R)
Port Size
1/4 in
Pressure range
from 10 to 16 bar
Material housing
Brass
Temperature range
from -20 to 80 °C