

€86.49/ pieceexcl. VAT
€104.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 61B2 |
Port thread type | BSPT (R) |
Port Size | 1/4 in |
Pressure range | from 1.6 to 4 bar |
Material housing | Brass |
Temperature range | from -20 to 80 °C |