

€28.16/ pieceexcl. VAT
€34.07incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/58019 |
Cabinet diameter | 40 mm |
Measuring range | from 0 to 1 |
Pressure unit | bar |
Liquid-damped | No |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |