NORGREN

NORGREN Universal tubing sleeve brass Ø8mm 430020800

  • ERIKS:11581745
Image 1
8Mm Univ Tubing Sleeve
Save to list

€0.73/ pieceexcl. VAT

€0.88incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
Straight
Connection 1
8 mm