NORGREN

NORGREN Universal tubing sleeve brass Ø4mm 430020400

  • ERIKS:11581743
Image 1
4Mm Univ Tubing Sleeve
Save to list

€0.66/ pieceexcl. VAT

€0.80incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
Straight
Connection 1
4 mm