NORGREN

NORGREN Universal tubing sleeve brass Ø15mm 430021500

  • ERIKS:11581749
Image 1
15Mm Univ Tubing Sleeve
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
Straight
Connection 1
15 mm