NORGREN

NORGREN Universal tubing sleeve brass Ø14mm 430021400

  • ERIKS:11581748
Image 1
14Mm Univ Tubing Sleeve
Save to list

€1.28/ pieceexcl. VAT

€1.55incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass
Shape
Straight
Connection 1
14 mm