NORGREN

NORGREN Universal tubing sleeve brass Ø10mm 430021000

  • ERIKS:11581746
Image 1
1Mm Univ Tubing Sleeve
Save to list

€0.86/ pieceexcl. VAT

€1.04incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
Straight
Connection 1
10 mm