

€1,081.53/ pieceexcl. VAT
€1,308.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | FFV68 |
Housing material | Aluminium |
Port thread type | Parallel (G) |
Port Size | 1/2 in |
Filtration level | 0.01 µm |
Drain type | Automatic |
Operation temperature | from -20 to 65 °C |
Max. operating pressure | 17 bar |
Container material | Aluminium |
Material seal | Synthetic rubber |
Filter element material | Active carbon |