NORGREN

NORGREN Tubing nut Ø6mm 240010600

  • ERIKS:11581678
Image 1
▪ Ideal for use on vacuum systems
▪ For simple quick connection of pneumatic circuits
▪ Neat, compact design
▪ Precision machined for complete reliability
▪ Corrosion resistant
▪ Unique barb shape ensures good grip on tube even if fitting is tightened by hand
▪ Ideal for use in confined spaces where tight bend radii are required
▪ Tubing nuts included
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
24
Material
Brass, Nickel-plated
Shape
Straight
Connection 1
6x4mm
Wrench width
10 mm
Operating temperature
from -18 to 70 °C
Operating pressure
from -0.9 to 10 bar