NORGREN

NORGREN Tubing nut Ø4 430010400

  • ERIKS:11581700
Image 1
▪ Rugged and durable
▪ Ideal for most industrial applications
▪ Wide range of types and sizes
▪ Thread sizes from 1/8" to 1" BSP
▪ Supplied assembled with tubing sleeves, nuts and appropriate seals
Save to list

€1.25/ pieceexcl. VAT

€1.51incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass
Shape
Straight
Connection 1
4 mm
Wrench width
10 mm