

€7.30/ pieceexcl. VAT
€8.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 16 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Wrench width | 16 mm |
Ambient temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 18 bar |
€7.02/ pieceexcl. VAT
€8.49incl. VAT
17 In stock - Estimated delivery date 09/11/2026