

€61.54/ pieceexcl. VAT
€74.46incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Connection 1 | 22 mm |
Wrench width | 36 mm |
Wrench width 2 | 27 mm |