

€42.02/ pieceexcl. VAT
€50.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Connection 1 | 18 mm |
Wrench width | 30 mm |
Wrench width 2 | 20 mm |