

€36.21/ pieceexcl. VAT
€43.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Connection 1 | 16 mm |
Wrench width | 27 mm |
Wrench width 2 | 17 mm |