

€29.50/ pieceexcl. VAT
€35.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Connection 1 | 14 mm |
Connection 2 | BPST(R) - 3/8 |
Wrench width | 24 mm |
Wrench width 2 | 17 mm |