

€19.18/ pieceexcl. VAT
€23.21incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Connection 1 | 12 mm |
Connection 2 | 1/2" BSPT(R) |
Wrench width | 22 mm |
Wrench width 2 | 14 mm |