NORGREN

NORGREN sub-base M/P19131 ISO2 G3/8

  • ERIKS:11575679
Image 1
Save to list

€70.70/ pieceexcl. VAT

€85.55incl. VAT

Estimated delivery date - 06/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/P19100
Size
ISO2
Connection position
Bottom
Port thread type
BSPP (G)
Port thread size
3/8 in