

€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | 1/2" BSPP(G) |
Sealing | Sealing ring |
Wrench width | 30 mm |