

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 24 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 12x10mm |
Connection 2 | 3/8" BSPP(G) |
Sealing | Sealing ring |
Wrench width | 19 mm |
Operating temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 10 bar |