

€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 24 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 6x4mm |
Connection 2 | 1/4" BSPT(R) |
Wrench width | 14 mm |
Operating temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 10 bar |