

€56.31/ pieceexcl. VAT
€68.14incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | 1" BSPP(G) |
Wrench width | 36 mm |
Wrench width 2 | 41 mm |