NORGREN

NORGREN Straight female adaptor BSPP Ø18mm x G3/4" 432261868

  • ERIKS:11583086
Image 1
18Mm X 3/4 Str Adapt Fem
Save to list

€43.74/ pieceexcl. VAT

€52.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
Straight
Connection 1
18 mm
Connection 2
3/4" BSPP(G)