

€11.05/ pieceexcl. VAT
€13.37incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | 3/8" BSPP(G) |
Wrench width | 24 mm |
Wrench width 2 | 11.5 mm |