

€6.83/ pieceexcl. VAT
€8.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 1/4" BSPP(G) |
Wrench width | 17 mm |
Wrench width 2 | 19 mm |