NORGREN

NORGREN soft-startventiel P74F-6GC-PFN G3/4 24VDC/2W

  • ERIKS:11586317
Image 1
Soft Start / Dump P74 G3/4
Save to list

€1,182.06/ pieceexcl. VAT

€1,430.29incl. VAT

Estimated delivery date - 15/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
P74F
Connection
BSPP(G)
Port Size
3/4 in
Housing material
Aluminium
Seal material
Nitrile rubber
Operating pressure
from 3 to 10 bar
Ambient temperature
from -20 to 80 °C