NORGREN

NORGREN soft-startventiel P74F-4GC-PFN G1/2 24VDC/2W

  • ERIKS:11586314
Image 1
Soft Start / Dump P74 G1/2
Save to list

€1,161.63/ pieceexcl. VAT

€1,405.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
P74F
Connection
BSPP(G)
Port Size
1/2 in
Housing material
Aluminium
Seal material
Nitrile rubber
Operating pressure
from 3 to 10 bar
Ambient temperature
from -20 to 80 °C