

€1,194.32/ pieceexcl. VAT
€1,445.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | P74F |
Connection | BSPP(G) |
Port Size | 1/2 in |
Housing material | Aluminium |
Seal material | Nitrile rubber |
Operating pressure | from 3 to 17 bar |
Ambient temperature | from -20 to 80 °C |