NORGREN

NORGREN soft-startventiel P72F-3GC-PFN G3/8 24VDC/2W

  • ERIKS:11586306
Image 1
Soft Start / Dump P72 G3/8
Save to list

€847.81/ pieceexcl. VAT

€1,025.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
P72F
Connection
BSPP(G)
Port Size
3/8 in
Housing material
Zinc
Seal material
Synthetic
Operating pressure
from 3 to 10 bar
Ambient temperature
from -20 to 65 °C